Carolines Treasures CK1207RUG Bernese Mountain Dog Spring Machine Washable Memory Foam Mat
- Mfr # CK1207RUG
- Zoro # G703696583
product price:Â
$
65.19
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
- CK1207RUG
- Zoro #
- G703696583
- UPC #
- 652259183401
- Country of Origin
- China
Description
Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. Proudly Printed in the USA with artwork from our licensed Artists.
Features- The design is dyed into the fibers of the rug for a long lasting image
- Wash in cold water and dry in the dryer on low temp
- Follow the care instructions on the product tag
- Bernese Mountain Dog Spring Machine Washable Memory Foam Mat
- Weight: 1.5 lbs