Shop FEDERAL SIGNAL

Warning Light, Green, Strobe Tube, 120V AC, 80 FPM, 3 1/8 in Dia., (F) 1/2 in NPT

  • Mfr # LP3P-120G
  • Zoro # G4504062

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
7,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LP3P-120G
Zoro #
G4504062
UPC #
782979203353
Country of Origin
United States
Item
Warning Light
Color
Green
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
7,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Polycarbonate
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Features
Conformal Coated PCBA
Voltage
120V AC
Operating Temp.
-31 Degrees to 150 Degrees F
Mounting
(F) 1/2 in NPT
Rating
IP66, NEMA 4X
Current Drawn
0.10A AC
Lens Design
Screw-on Dome
Light Output
2.2 Joules
Includes
Surface Gasket
NEMA Rating
NEMA 4X
Connection Type
Wire Leads
Product Type
Strobe Light
Mounting Style
Flush Mount
IP Rating
IP66, IP69K
Lifespan
4,000 hr
Footprint Shape
Circle
Operating Temperature - Maximum
150 Degrees F
Lens Color
Green
Mounting Mechanism
1/2 in MNPT
Operating Current
0.100 A @ 120V AC
Includes Mounting Hardware
Mounting Hardware Included
Brightness Selection
Fixed Brightness
Housing Color
Black
Light Operating Mode
Strobe
Lens Shape
Dome
Requires Base
Base Required
Light Intensity
175,000 cd
Control Protocol
Direct Wire
Light Source
LED
Operating Temperature - Minimum
-31 Degrees F
Operating Voltage
120V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
5 3/4 in
Overall Diameter
3 1/8 in
Diameter
3 1/8 in
Footprint Diameter
3 1/8 in
Overall Depth
5 13/16 in
Fits Chest Size
Conformal Coated PCBA

Description

Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10A AC, Height 5 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.