Carolines Treasures CK1261PILLOWCASE Newfoundland Puppy Spring Fabric Standard Pillowcase

  • Mfr # CK1261PILLOWCASE

  • Zoro # G303722385


product price:  $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK1261PILLOWCASE
Zoro #
G303722385
UPC #
652259182206
Country of Origin
China

Description

Features
  • Standard White on back with artwork on the front of the pillowcase
  • Moisture wicking material breathable performance fabric makes for a nice sleeping experience and shows quality
  • Wash cold and dry medium
  • No ironing required
  • Newfoundland Puppy Spring Fabric Standard Pillowcase
Specifications
  • Material: Moisture wicking
  • Dimension: 30" x 0.15" x 20.5"
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.