Carolines Treasures CK1271MAT Doberman Pinscher Spring Indoor or Outdoor Mat - 18 x 27 in.

  • Mfr # CK1271MAT

  • Zoro # G703697276


product price:  $50.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK1271MAT
Zoro #
G703697276
UPC #
652259180561
Country of Origin
China

Description

Doberman Pinscher Spring Indoor or Outdoor Mat

Indoor and Outdoor Floor Mat 18 inch by 27 inch Action Back Felt Floor Mat & Carpet Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out. Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.

Specifications
  • Size: 18 x 27 in.
  • Weight: 2.1 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.