Carolines Treasures CK1282TH68 Sheltie Spring Leash or Key Holder

  • Mfr # CK1282TH68

  • Zoro # G603898315


product price:  $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK1282TH68
Zoro #
G603898315
UPC #
652259185894
Country of Origin
China

Description

Sheltie Spring Leash or Key Holder

Features
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
  • A hanger is attached to the metal plate and is about 1.5 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys leashes or just about anything
  • Type - Leash or Key Holder
Specifications
  • Dimension: 6 x 2 x 9 in.
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.