This item is Discontinued.

Carolines Treasures Carolines Treasures CK2619PW1216 Fall Harvest Golden Retriever Canvas Fabric Decorative Pillow CK2619PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures CK2619PW1216 Fall Harvest Golden Retriever Canvas Fabric Decorative Pillow (Discontinued)

Mfr # CK2619PW1216
Zoro # G603722016
UPC # 652259324422
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK2619PW1216
Zoro #
G603722016
UPC #
652259324422
Country of Origin
China

Description

Fall Harvest Golden Retriever Canvas Fabric Decorative Pillow

Approximately 12 inches by 16 inches measured from corner of pillow. 100% Polyester Fabric pillow Sham with pillow form. This pillow is made from Caroline's Treasures new canvas type material and can be used indoors or outdoors. This is a coated canvas with a heavy hand. Mildew resistant, stain resistant, fade resistant and Machine washable. Made in the USA! These are all handmade and may vary slightly in size.

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.