This item is Discontinued.

Carolines Treasures Carolines Treasures CK3001TWL3060 30 x 60 in. Scottish Terrier Premium Beach Towel CK3001TWL3060

This item is Discontinued.

Carolines Treasures

Carolines Treasures CK3001TWL3060 30 x 60 in. Scottish Terrier Premium Beach Towel (Discontinued)

Mfr # CK3001TWL3060
Zoro # G503722604
UPC # 194030012925
Country of Origin China
Category Pool Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK3001TWL3060
Zoro #
G503722604
UPC #
194030012925
Country of Origin
China

Description

Scottish Terrier Premium Beach Towel

Plush velour beach towel is so soft, so plush, so smooth your senses will be overwhelmed. Sheared microfiber polyester face, reverses to black 100% cotton terry loops. 30 inches x 60 inches. Edges are finished with a black binding. Machine washable and dry on low heat. Fade resistant and stain resistant. Top fabric gets even softer much fluffier after the first wash. No Ironing needed.

Specifications
  • Design: Scottish Terrier Premium
  • Size: 30 x 60 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.