Carolines Treasures CK3401TH68 Yorkie Leash or Key Holder

  • Mfr # CK3401TH68

  • Zoro # G703897775


product price:  $40.15
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
CK3401TH68
Zoro #
G703897775
UPC #
194030040041
Country of Origin
China

Description

Yorkie Leash or Key Holder

The Triple Hook Leash Holder measures 6 inches wide by 9 inches high. The tile is made from a hardhoard and is mounted to a metal rectangle. The hooks hang down from the metal plate in the back and is about 2 .5 inches from the base. The hooks opens about 1 inch. A hanger is attached to the metal plate and is about 1 .5 inches long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys, leashes or just about anything.

Specifications
  • Weight: 1 lbs