Carolines Treasures CK4269CDL 10 oz Blue Pit Bull Terrier Pink Flowers Decorative Soy Candle
- Mfr # CK4269CDL
- Zoro # G703688717
Key Features
Specifications
Details
- MFR #
- CK4269CDL
- Zoro #
- G703688717
- UPC #
- 194030336939
- Country of Origin
- China
- Design
- Blue Pit Bull Terrier Pink Flowers
- Item
- Decorative Soy Candle
- Wax Weight
- 10 oz
Description
Blue Pit Bull Terrier Pink Flowers Decorative Soy Candle
Are you tired of boring candles. This is a perfect solution. A 10 oz soy candle in a beautifully decorated container. This container features artwork from our artists and can be reused once the candle is burned. The candle inside is a large 10 oz hand poured candle that is made from 100% Soy Way which provides a clean burning candle. This is an all white wax that does not contain chemical based dyes. Our frangrance oils paired with our soy wax produces a strong scent. Always burn within sight and keep the candle away from flammable objects, pets and children. Trim wick to 0.25" before lighting. Make sure that your candle is on a level surface when burning. Do not burn the candle for more than four hours as a time. Stop use when only 0.25" of wax remains.
Specifications- Design: Blue Pit Bull Terrier Pink Flowers
- Capacity: 10 oz
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.