This item is Discontinued.

Carolines Treasures Carolines Treasures CK4378CDL 10 oz Fawn Pug Green Flowers Decorative Soy Candle CK4378CDL

This item is Discontinued.

Carolines Treasures

Carolines Treasures CK4378CDL 10 oz Fawn Pug Green Flowers Decorative Soy Candle (Discontinued)

Mfr # CK4378CDL
Zoro # G303689046
UPC # 194030338032
Country of Origin China
Category Candles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK4378CDL
Zoro #
G303689046
UPC #
194030338032
Country of Origin
China

Description

Fawn Pug Green Flowers Decorative Soy Candle

Are you tired of boring candles. This is a perfect solution. A 10 oz soy candle in a beautifully decorated container. This container features artwork from our artists and can be reused once the candle is burned. The candle inside is a large 10 oz hand poured candle that is made from 100% Soy Way which provides a clean burning candle. This is an all white wax that does not contain chemical based dyes. Our frangrance oils paired with our soy wax produces a strong scent. Always burn within sight and keep the candle away from flammable objects, pets and children. Trim wick to 0.25" before lighting. Make sure that your candle is on a level surface when burning. Do not burn the candle for more than four hours as a time. Stop use when only 0.25" of wax remains.

Specifications
  • Design: Fawn Pug Green Flowers
  • Capacity: 10 oz
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.