This item is Discontinued.

Carolines Treasures Carolines Treasures CK5247WALV 11.5 x 11.75 in. Highland Cow Love Metal Artwork Wall Decor CK5247WALV

This item is Discontinued.

Carolines Treasures

Carolines Treasures CK5247WALV 11.5 x 11.75 in. Highland Cow Love Metal Artwork Wall Decor (Discontinued)

Mfr # CK5247WALV
Zoro # G403884389
UPC # 194030210659
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK5247WALV
Zoro #
G403884389
UPC #
194030210659
Country of Origin
China

Description

Highland Cow Love Metal Artwork Love Wall Decor

This piece of wall art shows everyone your LOVE. The letters L, O, V, and E are cut from steel and decorated with an aluminum circle contaning artwork from one of our artists. The letters are painted with a flat black white and the aluminum circle is printed in full color. Two holes in the piece are included to assist with hanging the artwork. This product measures 11.5 inches by 11.75 inches.

Specifications
  • Design: Highland Cow Love
  • Size: 11.5 x 11.75 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.