This item is Discontinued.

Carolines Treasures Carolines Treasures CK5819PTHD 7.5 x 7.5 in. Cavalier King Charles Spaniel Love Pair of Pot Holders CK5819PTHD

This item is Discontinued.

Carolines Treasures

Carolines Treasures CK5819PTHD 7.5 x 7.5 in. Cavalier King Charles Spaniel Love Pair of Pot Holders (Discontinued)

Mfr # CK5819PTHD
Zoro # G703760406
UPC # 194030175057
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK5819PTHD
Zoro #
G703760406
UPC #
194030175057
Country of Origin
China

Description

Cavalier King Charles Spaniel Love Pair of Pot Holders

A Pair of Pot Holders to match your kitchen decor. Made in the USA these are thick and functional. Full color artwork decorates the front polyester fabric of the hot pad and accented by a black trim. Use these at as a trivet for your Thanksgiving or Christmas tablescape. Filled with insulated fabric and quilted for durability. These colorful pot holders will make a great gift for your favorite home cook or executive chef. Each pot holder measures approximately 7.5 inches by 7.5 inches. A hanging tab is inlcuded.

Specifications
  • Design: Cavalier King Charles Spaniel Love
  • Size: 7.5 x 7.5 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.