Carolines Treasures CK7462JMAT 24 x 36 in. Tricolor Beagle in Bathtub Indoor or Outdoor Mat
- Mfr # CK7462JMAT
- Zoro # G603697154
Key Features
Specifications
Details
- MFR #
- CK7462JMAT
- Zoro #
- G603697154
- UPC #
- 194030344552
- Country of Origin
- China
- Surface Design
- Tricolor Beagle in Bathtub
Dimensions
- Size
- 24 x 36 in
Description
Tricolor Beagle in Bathtub Indoor or Outdoor Mat
Indoor or outdoor floor mat 24 inch by 36 inch action back felt floor mat / carpet / rug that is made and printed in the USA. A black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a power washer. Use cleaner that does not produce suds.
Specifications- Design: Tricolor Beagle in Bathtub
- Size: 24" x 36"
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.