This item is Discontinued.

Carolines Treasures Carolines Treasures EMBT2104NPKE Christmas Blue & Silver Bells Embroidered Napkins; Set of 4 EMBT2104NPKE

This item is Discontinued.

Carolines Treasures

Carolines Treasures EMBT2104NPKE Christmas Blue & Silver Bells Embroidered Napkins; Set of 4 (Discontinued)

Mfr # EMBT2104NPKE
Zoro # G803931379
UPC # 638508338211
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EMBT2104NPKE
Zoro #
G803931379
UPC #
638508338211
Country of Origin
China

Description

Features
  • Christmas Blue & Silver Bells Embroidered Napkins
  • Each Napkin is made from 100% polyester fabric
  • Wash, dry and lay flat
  • No ironing needed
  • All four napkins in the set have the same embroidered design
  • Set of 4
Specifications
  • Color: Blue & Silver
  • Dimension: 20" H x 0.1" W x 20" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.