This item is Discontinued.

Carolines Treasures Carolines Treasures LH9004TBC USA American Flag with Min Pin Tall Boy bottle sleeve Hugger 22 to 24 oz. LH9004TBC

This item is Discontinued.

Carolines Treasures

Carolines Treasures LH9004TBC USA American Flag with Min Pin Tall Boy bottle sleeve Hugger 22 to 24 oz. (Discontinued)

Mfr # LH9004TBC
Zoro # G903860890
UPC # 615872688586
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LH9004TBC
Zoro #
G903860890
UPC #
615872688586
Country of Origin
China

Description

Features
  • Fits 22 oz to 24 oz cans or pint bottles
  • Great collapsable Cooler for Energy Drinks or large Iced Tea beverages
  • Great to keep track of your beverage and add a bit of flair to a gathering
  • Match with one of the insulated coolers or coasters for a nice gift pack
  • Wash the hugger in your dishwasher or clothes washer
  • Design will not come off
  • Design - USA American Flag with Min Pin
  • Dimension - 5 x 0.5 x 6 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.