This item is Discontinued.

Carolines Treasures Carolines Treasures LH9294-CO1 Schipperke Winter Snowflake Holiday Ceramic Ornament LH9294-CO1

This item is Discontinued.

Carolines Treasures

Carolines Treasures LH9294-CO1 Schipperke Winter Snowflake Holiday Ceramic Ornament (Discontinued)

Mfr # LH9294-CO1
Zoro # G703715062
UPC # 615872598861
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LH9294-CO1
Zoro #
G703715062
UPC #
615872598861
Country of Origin
China

Description

Features
  • Porcelain Round, 2.81 in. diameter
  • This gloss white ceramic ornament is great for Christmas
  • Includes a small gold cord for hanging
  • The back of the ornament is white and can be personalized by you with a paint pen or a permanent marker
  • This is a gloss surface so make sure that you allow any personalization to dry well before you test the area
  • Personalize with a date, the year, a message to a friend or even the pets name
  • A great holiday present or an heirloom gift item
  • Design - Schipperke Winter Snowflake
  • Dimension - 2.81 x 0.15 x 2.81 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.