This item is Discontinued.

This item is Discontinued.
Carolines Treasures LH9427CHF 28 x 40 in. French Bulldog Easter Eggtravaganza House Size Canvas Flag (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LH9427CHF
Zoro #
G003707026
UPC #
617375988842
Country of Origin
China
Description
Features
- Full size house flag is made from a 100% polyester heavy weight canvas material.
- Not your typical house flag that you might find from a mass merchant.
- This flag is fade resistant and weather proof.
- Design - French Bulldog
- Pattern - Easter Eggtravaganza
- Dimension - 28 x 0.15 x 40 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.