Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures LH9460JMAT 24 X 36 In. Longhair Chocolate Dachshund Wipe Your Paws Indoor Or Outdoor Mat
- Mfr # LH9460JMAT
- Zoro # G803697534
product price:Â
$
67.59
/ea
Key Features
Surface Design
Longhair Chocolate Dachshund
Color
Black
Size
36 x 0.25 x 24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH9460JMAT
- Zoro #
- G803697534
- UPC #
- 615872725359
- Country of Origin
- China
- Surface Design
- Longhair Chocolate Dachshund
- Color
- Black
Dimensions
- Size
- 36 x 0.25 x 24 in
Description
Indoor / outdoor floor mat 24 in. by 36 in. action back felt floor mat / carpet / rug that is made and printed in the USA. A black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space). The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
Features- Durable and fade resistant.
- Wash with soap & water.
- Design - Longhair Chocolate Dachshund
- Imprint - Wipe your Paws
- Dimension - 36 x 0.25 x 24 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.