This item is Discontinued.

Carolines Treasures Carolines Treasures LH9494LCB Pug With English Union Jack British Flag Glass Cutting Board - Large LH9494LCB

This item is Discontinued.

Carolines Treasures

Carolines Treasures LH9494LCB Pug With English Union Jack British Flag Glass Cutting Board - Large (Discontinued)

Mfr # LH9494LCB
Zoro # G403699297
UPC # 615872826087
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LH9494LCB
Zoro #
G403699297
UPC #
615872826087
Country of Origin
China

Description

Features
  • Design - Pug with English Union Jack British Flag
  • Type - Cutting Board
  • Material - Glass
  • Size - Large
  • These unique cutting boards are some of your favorite artists prints.
  • They will beautify and protect your counter top.
  • Heat resistant, non skid feet
  • Dimension - 12 x 0.15 x 15 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.