Carolines Treasures MW1115APRON Crab Fat & Sassy Apron

  • Mfr # MW1115APRON

  • Zoro # G703680803


product price:  $37.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW1115APRON
Zoro #
G703680803
UPC #
638508240835
Country of Origin
China

Description

Features
  • Crab Fat & Sassy Apron
  • Apron Bib Style
  • 100 % Ultra Spun Poly, White, braided nylon tie straps, sewn cloth neckband
  • These bib style aprons are not just for cooking
  • They are also great for cleaning, gardening, art projects and other activities
Specifications
  • Dimension: 31" H x 0.1" W x 27" L
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.