Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures MW1162JMAT By Chance Crab In Aqua Blue Indoor Or Outdoor Mat 24 x 36 In.
- Mfr # MW1162JMAT
- Zoro # G503698763
product price:Â
$
51.39
/ea
Key Features
Mat Type
Indoor/Outdoor
Surface Design
By Chance Crab in Aqua blue
Color
Aqua Blue
Size
36 x 0.15 x 24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW1162JMAT
- Zoro #
- G503698763
- UPC #
- 615872812684
- Country of Origin
- China
- Mat Type
- Indoor/Outdoor
- Surface Design
- By Chance Crab in Aqua blue
- Color
- Aqua Blue
Dimensions
- Size
- 36 x 0.15 x 24 in
Description
Features
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permenantly dyed for moderate traffic and can be placed inside or outside.
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - By Chance Crab in Aqua blue
- Type - Indoor or Outdoor Mat
- Dimension - 36 x 0.15 x 24 in.
- Item Weight - 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.