Carolines Treasures MW1254APRON Pug it Out Apron

  • Mfr # MW1254APRON

  • Zoro # G903680931


product price:  $46.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1254APRON
Zoro #
G903680931
UPC #
638508241146
Country of Origin
China

Description

Features
  • Pug it Out Apron
  • Apron Bib Style
  • 100 % Ultra Spun Poly, White, braided nylon tie straps, sewn cloth neckband
  • These bib style aprons are not just for cooking
  • They are also great for cleaning, gardening, art projects and other activities
Specifications
  • Dimension: 31" H x 0.1" W x 27" L
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.