This item is Discontinued.

Carolines Treasures Carolines Treasures PJC1015GF Just Dropping In To Say Hello Christmas Penguin Flag Garden Size PJC1015GF

This item is Discontinued.

Carolines Treasures

Carolines Treasures PJC1015GF Just Dropping In To Say Hello Christmas Penguin Flag Garden Size (Discontinued)

Mfr # PJC1015GF
Zoro # G703707807
UPC # 638508075987
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PJC1015GF
Zoro #
G703707807
UPC #
638508075987
Country of Origin
China

Description

Features
  • The Garden size flag is made from a 100% polyester material.
  • Two pieces of material have been sewn together to form a double sided flag.
  • This allows the text and image to be seen the same from both sides.
  • This flag is fade resistant and weather proof.
  • Design - Just Dropping In To Say Hello Christmas Penguin Flag
  • Artist - Jamie Carter
  • Dimension - 11 L x 0.01 W x 15 H in.
  • Item Weight - 0.19 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.