Carolines Treasures PPD3023DDM 14 x 21 in. Testing the Waters Heron Dish Drying Mat

  • Mfr # PPD3023DDM

  • Zoro # G103878572


product price:  $39.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPD3023DDM
Zoro #
G103878572
UPC #
194030384107
Country of Origin
China

Description

Testing the Waters Heron Dish Drying Mat

Tired of setting dishes on an old towel Well fret no more when you set your eyes on this decorative dish mat! It measures 14 inches x 21 inches and features a water-absorbent polyester face, polyurethane foam insert, polyester mesh lining and a binding edge finish. Add a touch of flair and functionality to the kitchen by ordering yours today!

Specifications
  • Design: Testing the Waters Heron
  • Size: 14 x 21 in.
  • Weight: 0.94 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.