This item is Discontinued.

Carolines Treasures Carolines Treasures PPP3132CHF 28 x 0.01 x 40 in. Westie Springtime Canvas House Flag PPP3132CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures PPP3132CHF 28 x 0.01 x 40 in. Westie Springtime Canvas House Flag (Discontinued)

Mfr # PPP3132CHF
Zoro # G803705789
UPC # 194030370612
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPP3132CHF
Zoro #
G803705789
UPC #
194030370612
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Westie Springtime Canvas House Flag
  • Full size house flag is made from a 100 polyester heavy weight canvas material
  • Not your typical house flag that you might find from a mass merchant
  • This flag is fade resistant and weather proof
Specifications
  • Design: Westie Springtime
  • Dimension: 28" x 0.01" x 40"
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.