This item is Discontinued.

Carolines Treasures Carolines Treasures PPP3242GF 11 x 0.01 x 15 in. Yorkie Patio Sweethearts Garden Flag PPP3242GF

This item is Discontinued.

Carolines Treasures

Carolines Treasures PPP3242GF 11 x 0.01 x 15 in. Yorkie Patio Sweethearts Garden Flag (Discontinued)

Mfr # PPP3242GF
Zoro # G703705742
UPC # 194030369265
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPP3242GF
Zoro #
G703705742
UPC #
194030369265
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Yorkie Patio Sweethearts Garden Flag
  • The Garden size flag is made from a 100 polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • Made in the USA
Specifications
  • Design: Yorkie Patio Sweethearts
  • Dimension: 11" x 0.01" x 15"
  • Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.