This item is Discontinued.

Carolines Treasures Carolines Treasures PPP3273RUG 19 x 27 in. Shih Tzu Americana Sweethearts Machine Washable Memory Foam Mat PPP3273RUG

This item is Discontinued.

Carolines Treasures

Carolines Treasures PPP3273RUG 19 x 27 in. Shih Tzu Americana Sweethearts Machine Washable Memory Foam Mat (Discontinued)

Mfr # PPP3273RUG
Zoro # G303680890
UPC # 194030413487
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPP3273RUG
Zoro #
G303680890
UPC #
194030413487
Country of Origin
China

Description

Shih Tzu Americana Sweethearts Machine Washable Memory Foam Mat

Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.

Specifications
  • Design: Shih Tzu Americana Sweethearts
  • Size: 19 x 27 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.