Carolines Treasures PRS4038DDM 14 x 21 in. Rooster At Dawn Dish Drying Mat

  • Mfr # PRS4038DDM

  • Zoro # G203878731


product price:  $30.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRS4038DDM
Zoro #
G203878731
UPC #
194030384343
Country of Origin
China

Description

Rooster At Dawn Dish Drying Mat

Tired of setting dishes on an old towel Well fret no more when you set your eyes on this decorative dish mat! It measures 14 inches x 21 inches and features a water-absorbent polyester face, polyurethane foam insert, polyester mesh lining and a binding edge finish. Add a touch of flair and functionality to the kitchen by ordering yours today!

Specifications
  • Design: Rooster At Dawn
  • Size: 14 x 21 in.
  • Weight: 0.94 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.