Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures PTW2049MAT Golden Retriever; Labrador And Basset Hound Sleepy Heads Indoor & Outdoor Mat; 18 x 27 in.
- Mfr # PTW2049MAT
- Zoro # G403699020
product price:Â
$
43.39
/ea
Key Features
Color
Black
Surface Design
Golden Retriever, Labrador and Basset Hound Sleepy Heads
Size
27 x 0.15 x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTW2049MAT
- Zoro #
- G403699020
- UPC #
- 638508083340
- Country of Origin
- China
- Color
- Black
- Surface Design
- Golden Retriever, Labrador and Basset Hound Sleepy Heads
Dimensions
- Size
- 27 x 0.15 x 18 in
Description
Features
- Indoor/Outdoor Action Back Felt Floor Mat.
- Made and Printed in the USA.
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - Golden Retriever, Labrador and Basset Hound Sleepy Heads
- Artist - Tom Wood
- Dimension - 27 L x 0.15 W x 18 H in.
- Item Weight - 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.