This item is Discontinued.

Carolines Treasures Carolines Treasures RDR3028CHF USA American Goat Flag Canvas House Size RDR3028CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures RDR3028CHF USA American Goat Flag Canvas House Size (Discontinued)

Mfr # RDR3028CHF
Zoro # G003707927
UPC # 615872764136
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RDR3028CHF
Zoro #
G003707927
UPC #
615872764136
Country of Origin
China

Description

Features
  • USA American Goat Flag Canvas House Size
  • Full size house flag is made from a 100% polyester heavy weight canvas material.
  • Not your typical house flag that you might find from a mass merchant.
  • This flag is fade resistant and weather proof.
  • Dimension - 28 x 0.15 x 40 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.