This item is Discontinued.

Carolines Treasures Carolines Treasures RDR3028GF USA American Goat Flag Garden Size RDR3028GF

This item is Discontinued.

Carolines Treasures

Carolines Treasures RDR3028GF USA American Goat Flag Garden Size (Discontinued)

Mfr # RDR3028GF
Zoro # G503707861
UPC # 615872764310
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RDR3028GF
Zoro #
G503707861
UPC #
615872764310
Country of Origin
China

Description

Features
  • USA American Goat Flag Garden Size
  • The Garden size flag is made from a 100% polyester material.
  • Two pieces of material have been sewn together to form a double sided flag.
  • This allows the text and image to be seen the same from both sides.
  • This flag is fade resistant and weather proof.
  • Dimension - 11 x 0.01 x 15 in.
  • Item Weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.