This item is Discontinued.

Carolines Treasures Carolines Treasures SB3061PW1216 Roper Horse If You Climb In The Saddle; Be Ready For The Ride Indoor & Outdoor Fabric Decorative Pillow SB3061PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures SB3061PW1216 Roper Horse If You Climb In The Saddle; Be Ready For The Ride Indoor & Outdoor Fabric Decorative Pillow (Discontinued)

Mfr # SB3061PW1216
Zoro # G003722975
UPC # 615872816897
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB3061PW1216
Zoro #
G003722975
UPC #
615872816897
Country of Origin
China

Description

Features
  • Design - Roper Horse If you climb in the saddle, be ready for the ride
  • Type - Fabric Decorative Pillow
  • Material - 100 percent Polyester Fabric pillow Sham with pillow form.
  • This pillow is made from our new canvas type material and can be used indoors or outdoors.
  • Mildew resistant, stain resistant, fade resisitant and Machine washable.
  • Dimension - 12 x 3 x 16 in.
  • Item Weight - 1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.