This item is Discontinued.

This item is Discontinued.
Carolines Treasures SB3067LCB Wine A Little Laugh A Lot Glass Cutting Board - Large (Discontinued)
Mfr #
SB3067LCB
Zoro #
G903698400
UPC # 615872815661
Country of Origin China
Category Cutting Boards and Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB3067LCB
Zoro #
G903698400
UPC #
615872815661
Country of Origin
China
Description
Features
- Design - Wine a little laugh a lot
- Type - Cutting Board
- Material - Glass
- Size - Large
- These unique cutting boards are some of your favorite artists prints.
- They will beautify and protect your counter top.
- Heat resistant, non skid feet
- Dimension - 12 x 0.15 x 15 in.
- Item Weight - 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.