Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures SB3085MAT Rooster Chicken Coop Indoor Or Outdoor Mat 18 x 27 In.
- Mfr # SB3085MAT
- Zoro # G103698477
product price:Â
$
48.49
/ea
Key Features
Surface Design
Rooster Chicken Coop
Mat Type
Indoor/Outdoor
Color
Black
Size
27 x 0.15 x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB3085MAT
- Zoro #
- G103698477
- UPC #
- 615872811854
- Country of Origin
- China
- Surface Design
- Rooster Chicken Coop
- Mat Type
- Indoor/Outdoor
- Color
- Black
Dimensions
- Size
- 27 x 0.15 x 18 in
Description
Features
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permenantly dyed for moderate traffic and can be placed inside or outside.
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - Rooster Chicken Coop
- Type - Indoor or Outdoor Mat
- Dimension - 27 x 0.15 x 18 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.