Zoro Homepage

Carolines Treasures SB3086JMAT Rooster Harlequin Black And White Indoor Or Outdoor Mat 24 x 36 In.

  • Mfr # SB3086JMAT

  • Zoro # G503698565


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3086JMAT
Zoro #
G503698565
UPC #
615872811762
Country of Origin
China

Description

Features
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
  • The mat has been permenantly dyed for moderate traffic and can be placed inside or outside.
  • Durable and fade resistant.
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
  • Wash with soap & water.
  • Design - Rooster Harlequin Black and white
  • Type - Indoor or Outdoor Mat
  • Dimension - 36 x 0.15 x 24 in.
  • Item Weight - 4 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.