Carolines Treasures SB3086PLMT Rooster Harlequin Black And White Fabric Placemat
- Mfr # SB3086PLMT
- Zoro # G503761283
product price:Â
$
29.69
/ea
Key Features
Weight
0.25 lbs
Color
Black and White
Dimensions
11 x 0.1 x 18 in
Design
Rooster Harlequin Black and white
Type
Fabric Placemat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB3086PLMT
- Zoro #
- G503761283
- UPC #
- 615872816705
- Country of Origin
- China
Dimensions
- Dimensions
- 11 x 0.1 x 18 in
Details
- Weight
- 0.25 lbs
- Color
- Black and White
- Design
- Rooster Harlequin Black and white
- Type
- Fabric Placemat
Description
Features
- Dyed with our designs and washable in your clothes washer
- No Ironing required
- Wash cold water
- Stain resistant
- Add artwork to your table and compliment it with our napkins and dinnerware.
- Design - Rooster Harlequin Black and white
- Type - Fabric Placemat
- Dimension - 11 x 0.01 x 18 in.
- Item Weight - 0.25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.