Carolines Treasures SB3086TH68 Rooster Harlequin Black And White Leash Or Key Holder
- Mfr # SB3086TH68
- Zoro # G303908345
product price:Â
$
40.39
/ea
Key Features
Type
Leash and Key Holder
Color
Black And White
Hook Base Width
2 in
Hook Height
9 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB3086TH68
- Zoro #
- G303908345
- UPC #
- 615872817993
- Country of Origin
- China
- Type
- Leash and Key Holder
- Color
- Black And White
Dimensions
- Hook Base Width
- 2 in
- Hook Height
- 9 in
- Overall Length
- 6 in
Description
Features
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys, leashes or just about anything.
- Design - Rooster Harlequin Black and white
- Type - Leash or Key Holder
- Dimension - 6 x 2 x 9 in.
- Item Weight - 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.