Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures SB3088TH68 Teapot Welcome Leash Or Key Holder
- Mfr # SB3088TH68
- Zoro # G003908898
product price:Â
$
33.19
/ea
Key Features
Hook Base Width
2 in
Overall Length
6 in
Type
Leash and Key Holder
Hook Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB3088TH68
- Zoro #
- G003908898
- UPC #
- 615872818013
- Country of Origin
- China
Dimensions
- Hook Base Width
- 2 in
- Overall Length
- 6 in
- Hook Height
- 9 in
Details
- Type
- Leash and Key Holder
Description
Features
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys, leashes or just about anything.
- Design - Teapot Welcome
- Type - Leash or Key Holder
- Dimension - 6 x 2 x 9 in.
- Item Weight - 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.