Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures SC2016TH68 6 x 2 x 9 in. Alligator Sunset Leash or Key Holder
- Mfr # SC2016TH68
- Zoro # G103908873
product price:Â
$
33.49
/ea
Key Features
Weight
0.6 lbs
Hook Base Width
2 in
Hook Height
9 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC2016TH68
- Zoro #
- G103908873
- UPC #
- 194030009192
- Country of Origin
- China
Dimensions
- Hook Base Width
- 2 in
- Hook Height
- 9 in
- Overall Length
- 6 in
Details
- Weight
- 0.6 lbs
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Alligator Sunset Leash or Key Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys leashes or just about anything
- Design: Alligator Sunset
- Dimension: 6" x 2" x 9"
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.