This item is Discontinued.

Carolines Treasures Carolines Treasures SC9009TBC Usa American Flag With Border Collie Tall Boy bottle sleeve Hugger - 22 To 24 oz. SC9009TBC

This item is Discontinued.

Carolines Treasures

Carolines Treasures SC9009TBC Usa American Flag With Border Collie Tall Boy bottle sleeve Hugger - 22 To 24 oz. (Discontinued)

Mfr # SC9009TBC
Zoro # G303860926
UPC # 615872689798
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC9009TBC
Zoro #
G303860926
UPC #
615872689798
Country of Origin
China

Description

Features
  • Fits 22 to 24 oz. cans or pint bottles
  • Great collapsable Cooler for Energy Drinks or large Iced Tea beverages
  • Great to keep track of your beverage and add a bit of flair to a gathering
  • Match with one of the insulated coolers or coasters for a nice gift pack
  • Wash the hugger in your dishwasher or clothes washer
  • Design - USA American Flag with Border Collie
  • Dimension - 5 x 0.5 x 6 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.