This item is Discontinued.

Carolines Treasures Carolines Treasures SC9040LITERK Shih Tzu Wine bottle sleeve Hugger - 24 oz. SC9040LITERK

This item is Discontinued.

Carolines Treasures

Carolines Treasures SC9040LITERK Shih Tzu Wine bottle sleeve Hugger - 24 oz. (Discontinued)

Mfr # SC9040LITERK
Zoro # G303860902
UPC # 615872714261
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC9040LITERK
Zoro #
G303860902
UPC #
615872714261
Country of Origin
China

Description

Features
  • Fits 750 ml. wine or other beverage bottles
  • Fits 24 oz. cans or pint bottles
  • Great collapsable Cooler for large cans of beer
  • Energy Drinks or large Iced Tea beverages
  • Great to keep track of your beverage and add a bit of flair to a gathering
  • Wash the hugger in your washing machine
  • Design - Shih Tzu
  • Dimension - 5.5 x 0.25 x 7 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.