This item is Discontinued.

Carolines Treasures Carolines Treasures SC9042CHF Pit Bull Flag Canvas - House Size SC9042CHF

Carolines Treasures SC9042CHF Pit Bull Flag Canvas - House Size (Discontinued)

  • Mfr # SC9042CHF
  • Zoro # G903706495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC9042CHF
Zoro #
G903706495
UPC #
705332077545
Country of Origin
China

Description

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only in specialty boutiques
  • This flag is much heavier than most flags
  • This flag is fade resistant and weather proof
  • Design - Pit Bull Flag Canvas
  • Dimension - 28 x 0.01 x 40 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.