Carolines Treasures SC9117RUG German Shorthaired Pointer Wipe Paws Machine Washable Memory Foam Mat

  • Mfr # SC9117RUG

  • Zoro # G503696677


product price:  $61.29
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
SC9117RUG
Zoro #
G503696677
UPC #
638508649461
Country of Origin
China

Description

Features
  • German Shorthaired Pointer Wipe Paws Machine Washable Memory Foam Mat
  • Plush top and very comfortable to the touch
  • This is a Machine Washable bath or kitchen mat that is made with Memory Foam
  • It features a top surface in coral fleece and is made using 100% microfiber fabric
  • The entire surface is full-cushion memory foam, ensuring the ultimate in comfort
  • The underside of the mat features a non-skid SBR surface for the best in safety and convenience
  • The design is dyed into the fibers of the rug for a long lasting image
  • Wash in cold water and dry in the dryer on low temp
  • Follow the care instructions on the product tag
Specifications
  • Dimension: 19" H x 0.25" W x 27" L
  • Weight: 1.5 lbs