This item is Discontinued.

Carolines Treasures Carolines Treasures SC9123TH68 6 x 9 In. Yorkie Wipe your Paws Leash or Key Holder SC9123TH68

This item is Discontinued.

Carolines Treasures

Carolines Treasures SC9123TH68 6 x 9 In. Yorkie Wipe your Paws Leash or Key Holder (Discontinued)

Mfr # SC9123TH68
Zoro # G503936490
UPC # 615872796588
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC9123TH68
Zoro #
G503936490
UPC #
615872796588
Country of Origin
China

Description

Features
  • Product Type - Triple Hook Leash Holder
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
  • The hooks opens about 1 in.
  • A hanger is attached to the metal plate and is about 1.5 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys, leashes or just about anything
  • Design - Yorkie Wipe your Paws
  • Dimension - 6 x 2 x 9 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.