This item is Discontinued.

Carolines Treasures Carolines Treasures SS4117LCB Bulldog English Glass Cutting Board - Large SS4117LCB

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS4117LCB Bulldog English Glass Cutting Board - Large (Discontinued)

Mfr # SS4117LCB
Zoro # G003699574
UPC # 705332118255
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4117LCB
Zoro #
G003699574
UPC #
705332118255
Country of Origin
China

Description

Made of tempered glass, these unique cutting boards are some of your favorite artists prints. 15 in. high and 12 in. long, they will beautify and protect your counter top. Heat resistant, non skid feet, and virtually unbreakable!

Features
  • Design - Bulldog English
  • Material - Glass
  • Size - Large
  • Dimension - 12 x 0.15 x 15 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.