This item is Discontinued.

Carolines Treasures Carolines Treasures SS4154CHF 28 x 40 In. Akita Flag Canvas; House Size SS4154CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS4154CHF 28 x 40 In. Akita Flag Canvas; House Size (Discontinued)

Mfr # SS4154CHF
Zoro # G003706968
UPC # 705332079808
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4154CHF
Zoro #
G003706968
UPC #
705332079808
Country of Origin
China

Description

Features
  • The Full size house flag is Made from a 100% polyester, heavy weight canvas material
  • Not your typical house flag that you might find from a mass merchant
  • This flag is fade resistant and weather proof
  • Design - Akita
  • Dimension - 28 x 0.01 x 40 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.