This item is Discontinued.

Carolines Treasures Carolines Treasures SS4625-CO1 Dachshund Winter Snowflakes Holiday Christmas Ceramic Ornament SS4625-CO1

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS4625-CO1 Dachshund Winter Snowflakes Holiday Christmas Ceramic Ornament (Discontinued)

Mfr # SS4625-CO1
Zoro # G903714940
UPC # 615872601837
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4625-CO1
Zoro #
G903714940
UPC #
615872601837
Country of Origin
China

Description

This gloss white ceramic ornament is great for Christmas. Included is a small gold cord for hanging. The back of the ornament is white and can be personalized by you with a paint pen or a permanent marker. This is a gloss surface so make sure that you allow any personalization to dry well before you test the area. A great holiday present or an heirloom gift item.

Features
  • Porcelain Round
  • Diameter - 2.81 in.
  • Design - Dachshund
  • Dimension - 2.81 x 0.15 x 2.81 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.