This item is Discontinued.

Carolines Treasures Carolines Treasures SS4644TBC Irish Wolfhound Winter Snowflakes Holiday Tall Boy bottle sleeve Hugger 22 to 24 oz. SS4644TBC

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS4644TBC Irish Wolfhound Winter Snowflakes Holiday Tall Boy bottle sleeve Hugger 22 to 24 oz. (Discontinued)

Mfr # SS4644TBC
Zoro # G703860908
UPC # 615872689507
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4644TBC
Zoro #
G703860908
UPC #
615872689507
Country of Origin
China

Description

Features
  • Fits 22 oz to 24 oz cans or pint bottles
  • Great collapsable Cooler for Energy Drinks or large Iced Tea beverages
  • Great to keep track of your beverage and add a bit of flair to a gathering
  • Match with one of the insulated coolers or coasters for a nice gift pack
  • Wash the hugger in your dishwasher or clothes washer
  • Design will not come off
  • Design - Irish Wolfhound Winter Snowflakes Holiday
  • Dimension - 5 x 0.5 x 6 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.