This item is Discontinued.

Carolines Treasures Carolines Treasures SS4736CHF Scottish Terrier Red Green Snowflakes Holiday Christmas Flag Canvas - House Size SS4736CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS4736CHF Scottish Terrier Red Green Snowflakes Holiday Christmas Flag Canvas - House Size (Discontinued)

Mfr # SS4736CHF
Zoro # G003706753
UPC # 705332100427
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4736CHF
Zoro #
G003706753
UPC #
705332100427
Country of Origin
China

Description

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only in specialty boutiques
  • This flag is much heavier than most flags
  • This flag is fade resistant and weather proof
  • Design - Scottish Terrier Red Green Snowflakes Holiday Christmas Flag Canvas
  • Dimension - 28 x 0.15 x 40 in.
  • Item Weight - 1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.