This item is Discontinued.

Carolines Treasures Carolines Treasures SS4748-PK-CM15 15 oz. Chihuahua Dishwasher Safe Microwavable Ceramic Coffee Mug SS4748-PK-CM15

This item is Discontinued.

Carolines Treasures

Carolines Treasures SS4748-PK-CM15 15 oz. Chihuahua Dishwasher Safe Microwavable Ceramic Coffee Mug (Discontinued)

Mfr # SS4748-PK-CM15
Zoro # G803760252
UPC # 615872553068
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4748-PK-CM15
Zoro #
G803760252
UPC #
615872553068
Country of Origin
China

Description

Features
  • Design - Chihuahua
  • Type - Dishwasher Safe Microwavable Ceramic Coffee Mug
  • Size - Large
  • Holds a nice cup of coffee, tea or even takes the place of a small gumbo bowl.
  • Printed in the USA.
  • Capacity - 15 oz.
  • Dimension - 5 x 3 x 5 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.